Zoro Homepage

Corner Radius End Mill, 0.750" dia.

  • Mfr # 28742000

  • Zoro # G0575272


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
0.7500"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28742000
Zoro #
G0575272
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4 in
Milling Diameter
0.7500"
Length of Cut
1.142 in
Dimension Type
Decimal inch
Corner Radius
0.19 in
Neck Length
2.205 in
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Neck Dia.
0.669 in

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, DLC, Straight, Inch, 0.19 in, 1.142 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.