Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.750" Shank dia.

  • Mfr # 20806250

  • Zoro # G0618690


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.7500"
Overall Length
4 18/25 in
Number of Flutes
6
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20806250
Zoro #
G0618690
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
0.7500"
Overall Length
4 18/25 in
Length of Cut
0.197 in
Milling Dia.
0.625 in
Dimension Type
Decimal inch
Neck Dia.
0.711 in
Shank Dia.
5/8 in
Neck Length
2 3/4 in
Corner Radius
0.304 in

Details

Measurement System
Inch
Number of Flutes
6
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Grade
Micro Grain
Hardened (H) Compatibility
No
Single End/Double End
Single
Helix Angle
0 Degrees
Stainless (M) Compatibility
No
List Number
2080
Steel (P) Compatibility
No
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
Item
Corner Radius End Mill
Shank Type
Straight
Series
EXOCARB AERO HFC-Ti
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Material Grade - Machining
C2 Micrograin
Primary Material Application
Titanium
Primary Material Application ISO Code
S
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
0 Degrees

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.304 in, 0.197 in, 4 18/25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.