Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.875 in

  • Mfr # 28434050

  • Zoro # G8041242


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
7/8 in
Drilling Tool Configuration
Individual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28434050
Zoro #
G8041242
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.09 in
Shank Dia.
7/8 in
Length of Cut
2.024 in
Milling Dia.
0.875 in
Overall Length
4 1/2 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Finish - Machining
DLC
Helix Angle
35 Degrees
List Number
2843
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Material - Machining
Carbide
Measurement System
Inch
Item
Corner Radius End Mill
Primary Material Application ISO Code
N
Flute Type
Spiral
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Series
EXOCARB AERO DLC
Primary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
End Mill Application
Finishing
Flute Spacing
Fixed
Max. Helix Angle
35 Degrees
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.875 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Inch, 0.09 in, 2.024 in, 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.