Zoro Homepage

Corner Radius End Mill, 0.875 in

  • Mfr # 28632200

  • Zoro # G8041766


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
7/8 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28632200
Zoro #
G8041766
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.19 in
Shank Dia.
7/8 in
Neck Dia.
0.787 in
Neck Length
2.205 in
Length of Cut
1.3125 in
Overall Length
4 in
Milling Dia.
0.875 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Shank Type - Machining
Straight
Series
EXOCARB AERO DLC
Material - Machining
Carbide
Flute Type
Spiral
Item
Corner Radius End Mill
Helix Angle
25 Degrees
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
End Mill Application
Finishing
List Number
2863
Spiral Direction
Right Hand
Finish - Machining
DLC
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Max. Helix Angle
25 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.875 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Inch, 0.19 in, 1.3125 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.