Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 28435400

  • Zoro # G0509258


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Corner Radius
0.19 in
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28435400
Zoro #
G0509258
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Corner Radius
0.19 in
Milling Diameter
1"
Shank Dia.
1 in
Overall Length
4 1/2 in
Milling Dia.
1 in
Length of Cut
2.024 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Uncoated
Grade
Micro Grain
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Applications
Aluminum
Helix Angle
35 Degrees
For Material Hardness
35 HRC
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Item
Corner Radius End Mill
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Number of Coolant Holes
0
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Shank Type
Straight
Cutting Direction
Right Hand
End Mill Application
Finishing
End Mill Style
Corner-Radius
Material Grade - Machining
C2 Micrograin
List Number
2843
Shank Type - Machining
Straight
Finish - Machining
DLC
Series
EXOCARB AERO DLC
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Max. Helix Angle
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Inch, 0.19 in, 2.024 in, 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.