Zoro Homepage

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 28632600

  • Zoro # G0508795


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28632600
Zoro #
G0508795
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Corner Radius
0.09 in
Milling Diameter
1"
Shank Dia.
1 in
Neck Length
2.205 in
Overall Length
4 in
Length of Cut
1.5 in
Milling Dia.
1 in
Neck Dia.
0.921 in

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, DLC, Straight, Inch, 0.09 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.