Zoro Homepage

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 82205021

  • Zoro # G8043078


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
Neck Dia.
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82205021
Zoro #
G8043078
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.06 in
Shank Dia.
1 in
Neck Dia.
0.94 in
Length of Cut
1.125 in
Milling Dia.
1 in
Overall Length
5 1/2 in
Neck Length
3.25 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Drilling Tool Configuration
Individual
Helix Angle
Variable
End Mill Application
Finishing
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Min. Helix Angle
37 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Cutting Direction
Right Hand
Series
AE-LN-CR-VNS
Primary Material Application ISO Code
H, K, M, P
Finish - Machining
Duarise
Flute Type
Spiral
Secondary Material Application ISO Code
H, N, S
Max. Helix Angle
40 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Material - Machining
Carbide
List Number
8220
End Mill Style
Corner-Radius
Measurement System
Inch
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Inch, 0.06 in, 1.125 in, 5 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.