Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # VGM5-0255

  • Zoro # G001074793


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
List Number
VGM5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM5-0255
Zoro #
G001074793
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.25 in
Shank Dia.
1 in
Length of Cut
1.25 in
Milling Dia.
1 in
Overall Length
4 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
VGM5
Cutting Direction
Right Hand
End Mill Application
Finishing
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Helix Angle
40 Degrees
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, M, P, S
Material Applications
Cast Iron, Heat-Resistant Alloy, Stainless Steel, Steel
Secondary Material Application ISO Code
H
Shank Type - Machining
Straight
Measurement System
Inch
Secondary Material Application
Hardened Steel
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Material Grade - Machining
High Performance
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Series
HY-PRO(R) CARB VGM
For Material Hardness
45 HRC
Finish - Machining
TiAlN
Flute Spacing
Variable
Max. Helix Angle
40 Degrees
Flute Type
Spiral

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.25 in, 1.25 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.