Zoro Homepage

Corner Radius End Mill, 1 in, Carbide

  • Mfr # VGM6-0171

  • Zoro # G701248975


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
Helix Angle
37 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM6-0171
Zoro #
G701248975
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.19 in
Shank Dia.
1 in
Length of Cut
1.5 in
Milling Dia.
1 in
Overall Length
4 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Helix Angle
37 Degrees
End Mill Application
Finishing
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
List Number
VGM6
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloys
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
H
Drilling Tool Configuration
Individual
Secondary Material Application
Hardened Steel
Material - Machining
Carbide
For Material Hardness
45 HRC
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P, S
Number of Coolant Holes
0
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN
Series
HY-PRO(R) CARB VGM
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Max. Helix Angle
37 Degrees
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.19 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.