Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 10 mm, Carbide

  • Mfr # 8556210

  • Zoro # G8044548


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
10 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8556210
Zoro #
G8044548
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.3 mm
Shank Dia.
10 mm
Milling Dia.
10 mm
Length of Cut
22 mm
Overall Length
80 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Secondary Material Application ISO Code
N, S
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Cutting Direction
Right Hand
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, P
Max. Helix Angle
40 Degrees
Drilling Tool Configuration
Individual
Min. Helix Angle
37 Degrees
Series
AE-CR-VMS
Item
Corner Radius End Mill
Finish - Machining
Duarise
Flute Type
Spiral
List Number
8215
Spiral Direction
Right Hand
Helix Angle
Variable
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
End Mill Application
Finishing
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Metric, 0.3 mm, 22 mm, 80 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.