Zoro Homepage

Corner Radius End Mill, 10 mm, Carbide

  • Mfr # 8556220

  • Zoro # G8041093


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
10 mm
Secondary Material Application ISO Code
N, S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8556220
Zoro #
G8041093
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.5 mm
Shank Dia.
10 mm
Milling Dia.
10 mm
Length of Cut
22 mm
Overall Length
80 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Secondary Material Application ISO Code
N, S
Material - Machining
Carbide
List Number
8215
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Flute Type
Spiral
Min. Helix Angle
37 Degrees
Helix Angle
Variable
Series
AE-CR-VMS
Max. Helix Angle
40 Degrees
Shank Type - Machining
Straight
Spiral Direction
Right Hand
End Mill Application
Finishing
Measurement System
Metric
Finish - Machining
Duarise
End Mill Style
Corner-Radius
Primary Material Application ISO Code
H, K, M, P
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Metric, 0.5 mm, 22 mm, 80 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.