Zoro Homepage

Corner Radius End Mill, 10 mm, Carbide

  • Mfr # 8556260

  • Zoro # G8043604


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
10 mm
Finish - Machining
Duarise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8556260
Zoro #
G8043604
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3 mm
Shank Dia.
10 mm
Overall Length
80 mm
Milling Dia.
10 mm
Length of Cut
22 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish - Machining
Duarise
Series
AE-CR-VMS
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Max. Helix Angle
40 Degrees
List Number
8215
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Min. Helix Angle
37 Degrees
Helix Angle
Variable
End Mill Style
Corner-Radius
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, P
Item
Corner Radius End Mill
Material - Machining
Carbide
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Flute Type
Spiral
Secondary Material Application ISO Code
N, S
Shank Type - Machining
Straight
End Mill Application
Finishing
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Metric, 3 mm, 22 mm, 80 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.