Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1.000" dia.

  • Mfr # 28744000

  • Zoro # G0575351


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1"
Overall Length
4 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28744000
Zoro #
G0575351
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
1"
Overall Length
4 in
Length of Cut
1.523 in
Dimension Type
Decimal inch
Corner Radius
0.12 in
Shank Dia.
1 in
Milling Dia.
1 in
Neck Length
2.205 in
Neck Dia.
0.921 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
DLC
End Mill Cutting Type
Non-Center Cutting
Cast Iron (K) Compatibility
No
Helix Angle
30 Degrees
List Number
2874
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
End Mill Application
Finishing
Grade
Micro Grain
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Item
Corner Radius End Mill
Single End/Double End
Single
Shank Type
Straight
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Series
EXOCARB AERO DLC
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Finish - Machining
DLC
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Flute Type
Spiral
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, DLC, Straight, Inch, 0.12 in, 1.523 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.