Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1.000" Shank dia.

  • Mfr # 20807500

  • Zoro # G0618718


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 18/25 in
Milling Diameter
1"
Number of Flutes
8
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20807500
Zoro #
G0618718
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4 18/25 in
Milling Diameter
1"
Length of Cut
0.197 in
Milling Dia.
0.75 in
Corner Radius
0.365 in
Neck Dia.
0.711 in
Neck Length
2 3/4 in
Shank Dia.
3/4 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
8
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
End Mill Material
Carbide
Grade
Micro Grain
List Number
2080
Helix Angle
0 Degrees
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Item
Corner Radius End Mill
Shank Type
Straight
End Mill Application
Finishing
Single End/Double End
Single
Series
EXOCARB AERO HFC-Ti
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material Grade - Machining
C2 Micrograin
Primary Material Application
Titanium
Primary Material Application ISO Code
S
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
0 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.365 in, 0.197 in, 4 18/25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.