Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 10.00mm dia.

  • Mfr # 3017410

  • Zoro # G0618578


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
10.00mm
Overall Length
80 mm
Number of Flutes
4
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3017410
Zoro #
G0618578
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
10.00mm
Overall Length
80 mm
Length of Cut
22 mm
Corner Radius
0.50mm
Shank Dia.
10 mm
Dimension Type
Metric
Milling Dia.
10 mm
Chamfer Width
0.5 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Chamfer
Finish
WXS
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
End Mill Material
Carbide
Item
Roughing End Mill
Grade
Micro Grain
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Single End/Double End
Single
End Mill Application
Roughing
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Hardened (H) Compatibility
Yes
List Number
3915
Helix Angle
Variable
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Series
EXOCARB AERO UVX Silent Rougher
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Finish - Machining
WXL
Material Grade - Machining
C2 Micrograin
Max. Helix Angle
22.5 Degrees
Min. Helix Angle
17.5 Degrees
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application ISO Code
H, M, N, S
Secondary Material Application
Aluminum, Brass, Copper, Hardened Steel, Stainless Steel, Titanium

Description

Roughing End Mill, 10 mm Milling Dia., Carbide, WXL, Straight, Metric, Not Applicable, 0.5 mm, 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.