Zoro Homepage

Corner Radius End Mill, 10.00mm dia.

  • Mfr # 3017460

  • Zoro # G0618672


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
10.00mm
Overall Length
80 mm
Number of Flutes
4
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3017460
Zoro #
G0618672
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
10.00mm
Overall Length
80 mm
Length of Cut
19 mm
Shank Dia.
8 mm
Dimension Type
Metric
Milling Dia.
10 mm
Corner Radius
0.50mm
Chamfer Width
0.5 mm

Description

Roughing End Mill, 10 mm Milling Dia., Carbide, WXL, Straight, Metric, Not Applicable, 0.5 mm, 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.