Zoro Homepage

Corner Radius End Mill, 12 mm, Carbide

  • Mfr # 48106533

  • Zoro # G8033673


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
3 mm
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48106533
Zoro #
G8033673
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
3 mm
Shank Dia.
12 mm
Neck Length
24 mm
Milling Dia.
12 mm
Length of Cut
5 mm
Neck Dia.
11 mm
Overall Length
110 mm

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Item
Corner Radius End Mill
Series
EXOCARB WXS
Measurement System
Metric
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Flute Type
Spiral
Helix Angle
30 Degrees
Material - Machining
Carbide
Spiral Direction
Right Hand
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
H, K, M, P
End Mill Application
Finishing
List Number
4572
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Finish - Machining
WXS
Coolant Fed
Non-Coolant Through
Secondary Material Application
Nickel, Titanium
Flute Spacing
Fixed
Material Grade - Machining
High Performance
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, WXS, Non-Coolant Through, Straight, Metric, 3 mm, 5 mm, 110 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.