Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 12 mm, Carbide

  • Mfr # 8556300

  • Zoro # G8044496


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8556300
Zoro #
G8044496
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2 mm
Shank Dia.
12 mm
Milling Dia.
12 mm
Overall Length
90 mm
Length of Cut
26 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, P
Spiral Direction
Right Hand
Finish - Machining
Duarise
Material - Machining
Carbide
Flute Type
Spiral
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
End Mill Style
Corner-Radius
Series
AE-CR-VMS
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Secondary Material Application ISO Code
N, S
Item
Corner Radius End Mill
Helix Angle
Variable
Min. Helix Angle
37 Degrees
List Number
8215
Max. Helix Angle
40 Degrees
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Metric, 2 mm, 26 mm, 90 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.