Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 12 mm, Carbide

  • Mfr # 8556310

  • Zoro # G8040323


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
Series
AE-CR-VMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8556310
Zoro #
G8040323
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3 mm
Shank Dia.
12 mm
Overall Length
90 mm
Length of Cut
26 mm
Milling Dia.
12 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Series
AE-CR-VMS
End Mill Style
Corner-Radius
Coolant Fed
Non-Coolant Through
Helix Angle
Variable
Primary Material Application ISO Code
H, K, M, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Cutting Direction
Right Hand
Spiral Direction
Right Hand
End Mill Application
Finishing
Material - Machining
Carbide
List Number
8215
Drilling Tool Configuration
Individual
Finish - Machining
Duarise
Min. Helix Angle
37 Degrees
Max. Helix Angle
40 Degrees
Secondary Material Application ISO Code
N, S
Shank Type - Machining
Straight
Flute Type
Spiral
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Metric, 3 mm, 26 mm, 90 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.