Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1.25 in, Carbide

  • Mfr # 21066811

  • Zoro # G8035956


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 1/4 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21066811
Zoro #
G8035956
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
1 1/4 in
Milling Dia.
1.25 in
Length of Cut
1.5 in
Overall Length
4 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Secondary Material Application ISO Code
M
End Mill Application
Finishing
Spiral Direction
Right Hand
Finish - Machining
EXO
Coolant Fed
Non-Coolant Through
End Mill Style
Corner-Radius
Shank Type - Machining
Straight
Item
Corner Radius End Mill
Flute Type
Spiral
Measurement System
Inch
Cutting Direction
Right Hand
Primary Material Application
Titanium
Helix Angle
Variable
Secondary Material Application
Stainless Steel
Max. Helix Angle
43 Degrees
List Number
2106
Primary Material Application ISO Code
S
Drilling Tool Configuration
Individual
Series
EXOCARB AERO UVX-Ti
Min. Helix Angle
41 Degrees
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Corner Radius End Mill, 1.25 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Inch, 0.06 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.