Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1.25 in, Carbide

  • Mfr # 21066911

  • Zoro # G8034355


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 1/4 in
Primary Material Application
Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21066911
Zoro #
G8034355
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.09 in
Shank Dia.
1 1/4 in
Milling Dia.
1.25 in
Overall Length
4 in
Length of Cut
1.5 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application
Titanium
Series
EXOCARB AERO UVX-Ti
List Number
2106
Helix Angle
Variable
Coolant Fed
Non-Coolant Through
Item
Corner Radius End Mill
Spiral Direction
Right Hand
End Mill Style
Corner-Radius
Finish - Machining
EXO
Cutting Direction
Right Hand
Min. Helix Angle
41 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
S
Secondary Material Application ISO Code
M
Max. Helix Angle
43 Degrees
Measurement System
Inch
Flute Type
Spiral
Secondary Material Application
Stainless Steel
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
End Mill Application
Finishing
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Corner Radius End Mill, 1.25 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Inch, 0.09 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.