Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1.25 in, Carbide

  • Mfr # 21067611

  • Zoro # G8040682


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 1/4 in
Secondary Material Application ISO Code
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21067611
Zoro #
G8040682
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.15 in
Shank Dia.
1 1/4 in
Length of Cut
3 in
Overall Length
6 in
Milling Dia.
1.25 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Secondary Material Application ISO Code
M
Cutting Direction
Right Hand
End Mill Application
Finishing
Primary Material Application
Titanium
Series
EXOCARB AERO UVX-Ti
Finish - Machining
EXO
Primary Material Application ISO Code
S
Helix Angle
Variable
Item
Corner Radius End Mill
List Number
2106
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Min. Helix Angle
41 Degrees
Max. Helix Angle
43 Degrees
End Mill Style
Corner-Radius
Flute Type
Spiral
Secondary Material Application
Stainless Steel
Spiral Direction
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Inch
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 1.25 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Inch, 0.15 in, 3 in, 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.