Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1.25 in, Carbide

  • Mfr # 21067711

  • Zoro # G8040314


product price: $1,011.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 1/4 in
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21067711
Zoro #
G8040314
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
1 1/4 in
Overall Length
7 in
Milling Dia.
1.25 in
Length of Cut
4 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Drilling Tool Configuration
Individual
Max. Helix Angle
43 Degrees
Spiral Direction
Right Hand
Primary Material Application
Titanium
Secondary Material Application ISO Code
M
Cutting Direction
Right Hand
Measurement System
Inch
Primary Material Application ISO Code
S
End Mill Style
Corner-Radius
Series
EXOCARB AERO UVX-Ti
Material - Machining
Carbide
List Number
2106
Shank Type - Machining
Straight
Secondary Material Application
Stainless Steel
Min. Helix Angle
41 Degrees
Helix Angle
Variable
Coolant Fed
Non-Coolant Through
Item
Corner Radius End Mill
Finish - Machining
EXO
End Mill Application
Finishing
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 1.25 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Inch, 0.03 in, 4 in, 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.