Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 14.00mm dia.

  • Mfr # 39200911

  • Zoro # G0618602


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
14.00mm
Number of Flutes
4
End Mill Style
Corner Radius
Finish
WXS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39200911
Zoro #
G0618602
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
14.00mm
Overall Length
85.00 mm
Length of Cut
26.00 mm
Corner Radius
0.60mm
Milling Dia.
14.00 mm
Dimension Type
Metric
Shank Dia.
14.00 mm
Chamfer Width
0.60mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing
Cast Iron (K) Compatibility
Yes
Grade
Micro Grain
Single End/Double End
Single End
Stainless (M) Compatibility
Yes
Shank Type
Straight
List Number
3920
Cutting Direction
Right Hand
Helix Angle
Variable
Hardened (H) Compatibility
Yes
End Mill Material
Carbide
Series
EXOCARB AERO UVX Silent Rougher
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Chamfer Angle
45 Degrees
Finish - Machining
WXL
Material Grade - Machining
Micro Grain
Min. Helix Angle
32 Degrees
Max. Helix Angle
44 Degrees
Primary Material Application
Hardened Steel, Stainless Steel, Titanium
Primary Material Application ISO Code
H, M, S

Description

Corner Radius End Mill, 14.00 mm Milling Dia., Carbide, WXL, Straight, Metric, 0.60mm, 26.00 mm, 85.00 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.