Zoro Homepage

Corner Radius End Mill, 16.00mm dia.

  • Mfr # 39151211

  • Zoro # G0618569


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
16.00mm
Number of Flutes
4
End Mill Style
Corner-Chamfer
Finish
WXS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39151211
Zoro #
G0618569
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
16.00mm
Overall Length
100 mm
Length of Cut
32 mm
Dimension Type
Metric
Shank Dia.
16 mm
Milling Dia.
16 mm
Corner Radius
0.60mm
Chamfer Width
0.6 mm

Description

Roughing End Mill, 16 mm Milling Dia., Carbide, WXL, Straight, Metric, Not Applicable, 0.6 mm, 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.