Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 16.00mm dia.

  • Mfr # 39201311

  • Zoro # G0618620


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
16.00mm
Number of Flutes
4
End Mill Style
Corner Radius
Finish
WXS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39201311
Zoro #
G0618620
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
16.00mm
Overall Length
100.00 mm
Length of Cut
32.00 mm
Dimension Type
Metric
Corner Radius
0.60mm
Shank Dia.
16.00 mm
Milling Dia.
16.00 mm
Chamfer Width
0.60mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
End Mill Application
Roughing
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Item
Corner Radius End Mill
List Number
3920
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single End
Super Alloy (S) Compatibility
Yes
Helix Angle
Variable
Shank Type
Straight
End Mill Material
Carbide
Grade
Micro Grain
Steel (P) Compatibility
Yes
Series
EXOCARB AERO UVX Silent Rougher
Drilling Tool Configuration
Individual
Finish - Machining
WXL
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Chamfer Angle
45 Degrees
Material Grade - Machining
Micro Grain
Max. Helix Angle
44 Degrees
Min. Helix Angle
32 Degrees
Primary Material Application ISO Code
H, M, S
Primary Material Application
Hardened Steel, Stainless Steel, Titanium

Description

Corner Radius End Mill, 16.00 mm Milling Dia., Carbide, WXL, Straight, Metric, 0.60mm, 32.00 mm, 100.00 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.