Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 16.00mm Shank dia

  • Mfr # 8555716

  • Zoro # G0618779


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
120 mm
Milling Diameter
16.00mm
Number of Flutes
6
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555716
Zoro #
G0618779
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
120 mm
Milling Diameter
16.00mm
Length of Cut
5 mm
Shank Dia.
16 mm
Neck Dia.
15 mm
Dimension Type
Metric
Corner Radius
7 mm
Neck Length
70.00mm
Milling Dia.
16 mm

Details

Measurement System
Metric
Number of Flutes
6
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Helix Angle
0 Degrees
Steel (P) Compatibility
No
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
List Number
2081
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Item
Corner Radius End Mill
Single End/Double End
Single
Grade
Micro Grain
Series
EXOCARB AERO HFC-Ti
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material Grade - Machining
C2 Micrograin
Primary Material Application
Titanium
Primary Material Application ISO Code
S
Flute Type
Spiral
Max. Helix Angle
0 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, Uncoated, Straight, Metric, 7 mm, 5 mm, 120 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.