Zoro Homepage

Corner Radius End Mill, 18.00mm dia.

  • Mfr # 39201711

  • Zoro # G0618648


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
18.00mm
Number of Flutes
4
End Mill Style
Corner Radius
Finish
WXS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39201711
Zoro #
G0618648
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
18.00mm
Overall Length
100.00 mm
Length of Cut
32.00 mm
Milling Dia.
18.00 mm
Dimension Type
Metric
Shank Dia.
18.00 mm
Corner Radius
0.60mm
Chamfer Width
0.60mm

Description

Corner Radius End Mill, 18.00 mm Milling Dia., Carbide, WXL, Straight, Metric, 0.60mm, 32.00 mm, 100.00 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.