Zoro Homepage

Corner Radius End Mill, 2-Flutes

  • Mfr # 8528862

  • Zoro # G8044873


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8528862
Zoro #
G8044873
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1 mm
Shank Dia.
16 mm
Neck Length
45.00mm
Neck Dia.
14.4 mm
Overall Length
100 mm
Milling Dia.
16 mm
Length of Cut
18 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
List Number
2963
Item
Corner Radius End Mill
End Mill Application
Finishing
Measurement System
Metric
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Series
EXOCARB AERO DLC
Flute Type
Spiral
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Finish - Machining
DLC
Spiral Direction
Right Hand
Helix Angle
25 Degrees
Primary Material Application
Aluminum
End Mill Style
Corner-Radius
Flute Spacing
Fixed
Max. Helix Angle
25 Degrees

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Metric, 1 mm, 18 mm, 100 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.