Zoro Homepage

Corner Radius End Mill, 2-Flutes

  • Mfr # 8528903

  • Zoro # G8043875


product price: $1,022.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
20 mm
Milling Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8528903
Zoro #
G8043875
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1.6 mm
Shank Dia.
20 mm
Milling Dia.
20 mm
Overall Length
110 mm
Neck Dia.
18 mm
Neck Length
56.00mm
Length of Cut
22 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
2963
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Aluminum
End Mill Application
Finishing
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Item
Corner Radius End Mill
Finish - Machining
DLC
Helix Angle
25 Degrees
Flute Type
Spiral
Material - Machining
Carbide
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Series
EXOCARB AERO DLC
Measurement System
Metric
End Mill Style
Corner-Radius
Flute Spacing
Fixed
Max. Helix Angle
25 Degrees

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Metric, 1.6 mm, 22 mm, 110 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.