Zoro Homepage

Corner Radius End Mill, 2-Flutes

  • Mfr # 8528906

  • Zoro # G8045442


product price: $1,022.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
20 mm
Series
EXOCARB AERO DLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8528906
Zoro #
G8045442
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3 mm
Shank Dia.
20 mm
Neck Length
56.00mm
Milling Dia.
20 mm
Overall Length
110 mm
Length of Cut
22 mm
Neck Dia.
18 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Series
EXOCARB AERO DLC
Finish - Machining
DLC
Primary Material Application
Aluminum
Item
Corner Radius End Mill
End Mill Application
Finishing
Spiral Direction
Right Hand
End Mill Style
Corner-Radius
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
N
Flute Type
Spiral
Helix Angle
25 Degrees
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Cutting Direction
Right Hand
List Number
2963
Flute Spacing
Fixed
Max. Helix Angle
25 Degrees

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Metric, 3 mm, 22 mm, 110 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.