Zoro Homepage

Corner Radius End Mill, 2-Flutes

  • Mfr # 8528956

  • Zoro # G8040007


product price: $1,378.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
25 mm
Primary Material Application
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8528956
Zoro #
G8040007
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3 mm
Shank Dia.
25 mm
Length of Cut
27 mm
Neck Length
56.00mm
Milling Dia.
25 mm
Neck Dia.
23 mm
Overall Length
110 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum
Item
Corner Radius End Mill
Measurement System
Metric
Material - Machining
Carbide
Shank Type - Machining
Straight
List Number
2963
Flute Type
Spiral
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Helix Angle
25 Degrees
End Mill Application
Finishing
Primary Material Application ISO Code
N
Series
EXOCARB AERO DLC
Finish - Machining
DLC
End Mill Style
Corner-Radius
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Max. Helix Angle
25 Degrees

Description

Corner Radius End Mill, 25 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Metric, 3 mm, 27 mm, 110 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.