Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 2 mm, Carbide

  • Mfr # 3097223

  • Zoro # G8036823


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.5 mm
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3097223
Zoro #
G8036823
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.5 mm
Shank Dia.
6 mm
Neck Length
20 mm
Neck Dia.
2.25 in
Length of Cut
3 mm
Overall Length
60 mm
Milling Dia.
2 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
End Mill Application
Finishing
Shank Type - Machining
Straight
Item
Corner Radius End Mill
Helix Angle
55 Degrees
Primary Material Application
Hardened Steel, Steel, Tool and Die Steel
End Mill Style
Corner-Radius
Secondary Material Application
Cast Iron, Stainless Steel
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
H, P
Cutting Direction
Right Hand
List Number
9580
Material - Machining
Carbide
Finish - Machining
WXS
Series
EXOPRO PHX
Secondary Material Application ISO Code
K, M
Max. Helix Angle
55 Degrees
Flute Spacing
Fixed
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 2 mm Milling Dia., Carbide, WXS, Non-Coolant Through, Straight, Metric, 0.5 mm, 3 mm, 60 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.