Zoro Homepage

Corner Radius End Mill, 2 mm, Carbide

  • Mfr # 48106421

  • Zoro # G8036848


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.5 mm
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48106421
Zoro #
G8036848
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
0.5 mm
Shank Dia.
6 mm
Milling Dia.
2 mm
Length of Cut
0.8 mm
Neck Dia.
2 mm
Neck Length
8 mm
Overall Length
50 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, M, P
Finish - Machining
WXS
End Mill Style
Corner-Radius
Secondary Material Application
Nickel, Titanium
List Number
4572
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Series
EXOCARB WXS
Spiral Direction
Right Hand
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Flute Type
Spiral
Helix Angle
30 Degrees
Item
Corner Radius End Mill
Shank Type - Machining
Straight
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Material Grade - Machining
High Performance
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 2 mm Milling Dia., Carbide, WXS, Non-Coolant Through, Straight, Metric, 0.5 mm, 0.8 mm, 50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.