Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 20.00mm dia.

  • Mfr # 8533263

  • Zoro # G0620781


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
20.00mm
Overall Length
100 mm
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8533263
Zoro #
G0620781
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
20.00mm
Overall Length
100 mm
Length of Cut
30 mm
Shank Dia.
20 mm
Dimension Type
Metric
Corner Radius
4 mm
Milling Dia.
20 mm
Neck Length
55.00mm
Neck Dia.
18 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
DLC
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
No
List Number
2973
Steel (P) Compatibility
No
Grade
Micro Grain
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Single End/Double End
Single
End Mill Material
Carbide
Helix Angle
30 Degrees
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Series
EXOCARB AERO DLC
Finish - Machining
DLC
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, DLC, Straight, Metric, 4 mm, 30 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.