Zoro Homepage

Corner Radius End Mill, 20.00mm dia.

  • Mfr # 8533303

  • Zoro # G0575458


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
20.00mm
Overall Length
100 mm
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8533303
Zoro #
G0575458
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
20.00mm
Overall Length
100 mm
Length of Cut
30 mm
Dimension Type
Metric
Shank Dia.
20 mm
Neck Dia.
18 mm
Milling Dia.
20 mm
Neck Length
55.00mm
Corner Radius
3 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
DLC
End Mill Cutting Type
Non-Center Cutting
Steel (P) Compatibility
No
Shank Type
Straight
Cast Iron (K) Compatibility
No
Helix Angle
30 Degrees
Stainless (M) Compatibility
No
Grade
Micro Grain
Cutting Direction
Right Hand
Single End/Double End
Single
List Number
2974
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Item
Corner Radius End Mill
End Mill Application
Finishing
End Mill Material
Carbide
Series
EXOCARB AERO DLC
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
DLC
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, DLC, Straight, Metric, 3 mm, 30 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.