Zoro Homepage

Corner Radius End Mill, 20.00mm dia.

  • Mfr # 8533362

  • Zoro # G0620827


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
110 mm
Milling Diameter
20.00mm
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8533362
Zoro #
G0620827
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110 mm
Milling Diameter
20.00mm
Length of Cut
50 mm
Milling Dia.
20 mm
Corner Radius
1 mm
Dimension Type
Metric
Shank Dia.
20 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
DLC
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
No
Item
Corner Radius End Mill
End Mill Application
Finishing
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Grade
Micro Grain
End Mill Material
Carbide
Cast Iron (K) Compatibility
No
Shank Type
Straight
Single End/Double End
Single
Helix Angle
30 Degrees
List Number
2973
Series
EXOCARB AERO DLC
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
DLC
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, DLC, Straight, Metric, 1 mm, 50 mm, 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.