Zoro Homepage

Corner Radius End Mill, 20.00mm dia.

  • Mfr # 8533365

  • Zoro # G0620930


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
20.00mm
Overall Length
110 mm
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8533365
Zoro #
G0620930
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
20.00mm
Overall Length
110 mm
Length of Cut
50 mm
Corner Radius
4 mm
Shank Dia.
20 mm
Milling Dia.
20 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
DLC
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
End Mill Material
Carbide
Cast Iron (K) Compatibility
No
Single End/Double End
Single
Helix Angle
30 Degrees
List Number
2973
Grade
Micro Grain
Item
Corner Radius End Mill
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Series
EXOCARB AERO DLC
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
DLC
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, DLC, Straight, Metric, 4 mm, 50 mm, 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.