Zoro Homepage

Corner Radius End Mill, 25.00mm dia.

  • Mfr # 8533268

  • Zoro # G0620809


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
100 mm
Milling Diameter
25.00mm
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8533268
Zoro #
G0620809
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100 mm
Milling Diameter
25.00mm
Length of Cut
38 mm
Neck Length
55.00mm
Neck Dia.
23 mm
Dimension Type
Metric
Corner Radius
3 mm
Milling Dia.
25 mm
Shank Dia.
20 mm

Description

Corner Radius End Mill, 25 mm Milling Dia., Carbide, DLC, Straight, Metric, 3 mm, 38 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.