Zoro Homepage

Corner Radius End Mill, 25.00mm dia.

  • Mfr # 8533307

  • Zoro # G0575589


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
100 mm
Milling Diameter
25.00mm
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8533307
Zoro #
G0575589
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100 mm
Milling Diameter
25.00mm
Length of Cut
37.5 mm
Neck Length
55.00mm
Neck Dia.
23 mm
Milling Dia.
25 mm
Shank Dia.
25 mm
Corner Radius
1 mm
Dimension Type
Metric

Description

Corner Radius End Mill, 25 mm Milling Dia., Carbide, DLC, Straight, Metric, 1 mm, 37.5 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.