Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 25.00mm Shank dia

  • Mfr # 8555725

  • Zoro # G0618760


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
25.00mm
Overall Length
120 mm
Number of Flutes
8
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555725
Zoro #
G0618760
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
25.00mm
Overall Length
120 mm
Length of Cut
5 mm
Milling Dia.
25 mm
Shank Dia.
25 mm
Dimension Type
Metric
Corner Radius
12.15 mm
Neck Length
70.00mm
Neck Dia.
24 mm

Details

Measurement System
Metric
Number of Flutes
8
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
List Number
2081
Item
Corner Radius End Mill
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Grade
Micro Grain
End Mill Material
Carbide
Helix Angle
0 Degrees
Cutting Direction
Right Hand
Single End/Double End
Single
End Mill Application
Finishing
Shank Type
Straight
Series
EXOCARB AERO HFC-Ti
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
S
Primary Material Application
Titanium
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
0 Degrees

Description

Corner Radius End Mill, 25 mm Milling Dia., Carbide, Uncoated, Straight, Metric, 12.15 mm, 5 mm, 120 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.