Zoro Homepage

Corner Radius End Mill, 3 Flutes

  • Mfr # 8533254

  • Zoro # G8046045


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
Primary Material Application ISO Code
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8533254
Zoro #
G8046045
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1 mm
Shank Dia.
16 mm
Neck Dia.
14.4 mm
Length of Cut
24 mm
Milling Dia.
16 mm
Overall Length
100 mm
Neck Length
55.00mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
N
Series
EXOCARB AERO DLC
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Shank Type - Machining
Straight
Measurement System
Metric
List Number
2973
End Mill Application
Finishing
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum
Spiral Direction
Right Hand
Finish - Machining
DLC
Flute Type
Spiral
Material - Machining
Carbide
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Metric, 1 mm, 24 mm, 100 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.