Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 3 Flutes

  • Mfr # 8533255

  • Zoro # G8040865


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8533255
Zoro #
G8040865
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1.6 mm
Shank Dia.
16 mm
Length of Cut
24 mm
Overall Length
100 mm
Neck Length
55.00mm
Milling Dia.
16 mm
Neck Dia.
14.4 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Series
EXOCARB AERO DLC
Spiral Direction
Right Hand
List Number
2973
Flute Type
Spiral
Measurement System
Metric
End Mill Style
Corner-Radius
Helix Angle
30 Degrees
Item
Corner Radius End Mill
End Mill Application
Finishing
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Finish - Machining
DLC
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Metric, 1.6 mm, 24 mm, 100 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.