Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 3 Flutes

  • Mfr # 8533257

  • Zoro # G8041075


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
End Mill Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8533257
Zoro #
G8041075
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
4 mm
Shank Dia.
16 mm
Neck Dia.
14.4 mm
Neck Length
55.00mm
Overall Length
100 mm
Milling Dia.
16 mm
Length of Cut
24 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Finish - Machining
DLC
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Primary Material Application
Aluminum
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
End Mill Style
Corner-Radius
List Number
2973
Series
EXOCARB AERO DLC
Primary Material Application ISO Code
N
Item
Corner Radius End Mill
Measurement System
Metric
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Metric, 4 mm, 24 mm, 100 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.