Zoro Homepage

Corner Radius End Mill, 3 Flutes

  • Mfr # 8533357

  • Zoro # G8045747


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
Milling Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8533357
Zoro #
G8045747
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1.6 mm
Shank Dia.
16 mm
Milling Dia.
16 mm
Overall Length
110 mm
Length of Cut
50 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Cutting Direction
Right Hand
Primary Material Application
Aluminum
Spiral Direction
Right Hand
Drilling Tool Configuration
Individual
Item
Corner Radius End Mill
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Finish - Machining
DLC
List Number
2943
Primary Material Application ISO Code
N
End Mill Application
Finishing
Series
EXOCARB AERO DLC
Shank Type - Machining
Straight
End Mill Style
Corner-Radius
Helix Angle
35 Degrees
Material - Machining
Carbide
Max. Helix Angle
35 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Metric, 1.6 mm, 50 mm, 110 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.