Zoro Homepage

Corner Radius End Mill, 3 Flutes

  • Mfr # 8533358

  • Zoro # G8042082


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
Milling Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8533358
Zoro #
G8042082
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3 mm
Shank Dia.
16 mm
Milling Dia.
16 mm
Overall Length
110 mm
Length of Cut
50 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Primary Material Application ISO Code
N
Item
Corner Radius End Mill
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Drilling Tool Configuration
Individual
Cutting Direction
Right Hand
List Number
2943
End Mill Application
Finishing
Measurement System
Metric
Shank Type - Machining
Straight
End Mill Style
Corner-Radius
Helix Angle
35 Degrees
Series
EXOCARB AERO DLC
Primary Material Application
Aluminum
Flute Type
Spiral
Finish - Machining
DLC
Max. Helix Angle
35 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Metric, 3 mm, 50 mm, 110 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.