Zoro Homepage

Corner Radius End Mill, 3 Flutes, Neck Length: 55.00mm

  • Mfr # 8533258

  • Zoro # G8042658


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
End Mill Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8533258
Zoro #
G8042658
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
5 mm
Shank Dia.
16 mm
Overall Length
100 mm
Length of Cut
24 mm
Milling Dia.
16 mm
Neck Length
55.00mm
Neck Dia.
14.4 mm

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Metric, 5 mm, 24 mm, 100 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.