Zoro Homepage

Corner Radius End Mill, 3 mm, Carbide

  • Mfr # 8556050

  • Zoro # G8039727


product price: $62.99
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
Secondary Material Application ISO Code
N, S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8556050
Zoro #
G8039727
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.2 mm
Shank Dia.
6 mm
Length of Cut
8 mm
Overall Length
60 mm
Milling Dia.
3 mm

Description

Corner Radius End Mill, 3 mm Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Metric, 0.2 mm, 8 mm, 60 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.