Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 4 mm, Carbide

  • Mfr # 8556080

  • Zoro # G8039718


product price: $56.69
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8556080
Zoro #
G8039718
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.5 mm
Shank Dia.
6 mm
Length of Cut
11 mm
Overall Length
60 mm
Milling Dia.
4 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Max. Helix Angle
40 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Material - Machining
Carbide
Item
Corner Radius End Mill
Drilling Tool Configuration
Individual
Series
AE-CR-VMS
End Mill Application
Finishing
Finish - Machining
Duarise
Primary Material Application ISO Code
H, K, M, P
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N, S
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
End Mill Style
Corner-Radius
Min. Helix Angle
37 Degrees
List Number
8215
Helix Angle
Variable
Cutting Direction
Right Hand
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 4 mm Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Metric, 0.5 mm, 11 mm, 60 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.