Zoro Homepage

Corner Radius End Mill, 4.00mm dia.

  • Mfr # 3100501

  • Zoro # G0602487


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
50 mm
Milling Diameter
0.50mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100501
Zoro #
G0602487
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
50 mm
Milling Diameter
0.50mm
Length of Cut
0.4 mm
Dimension Type
Metric
Corner Radius
0.05 mm
Neck Dia.
0.46 mm
Shank Dia.
4 mm
Neck Length
1.00mm
Milling Dia.
0.5 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Material
Carbide
List Number
4592
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Grade
Micro Grain
End Mill Application
Finishing
Shank Type
Straight
Steel (P) Compatibility
Yes
Item
Corner Radius End Mill
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Series
EXOCARB WXS
Cutting Direction - Machining
Right Hand
Finish - Machining
WXS
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
C2 Micrograin
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.5 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.05 mm, 0.4 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.